Shop ZORO SELECT

RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E60-727
  • Zoro # G7786570

product price: 
$
793.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8 in
Width
36 in
Length
40 ft.
Material
EPDM
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-727
Zoro #
G7786570
UPC #
193005952631
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
36 in
Length
40 ft.
Overall Width
36 in
Overall Length
40 ft
Overall Thickness
1/8 in

Details

Material
EPDM
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BA 607
Tensile Strength
1,000 psi
Thickness Tolerance
(-0.017" - +0.017")
Elongation
3.5
Compression Set
0.33
Density
1.50 g/cm3
Texture
Smooth
Shape
Roll
Durometer
60A
Temperature Range
-30 Degrees to 250 Degrees F
Grade
Standard
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Maximum Temperature
250 Degrees F
Item
Rubber Roll
Minimum Temperature
-30 Degrees F
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 40 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.