Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 350-1/4-3
- Zoro # G322437963
product price:Â
$
3,094.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-20 Degrees F
Material
Viton(TM)
Color
Black
Overall Width
36 in
Wire Rope Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-1/4-3
- Zoro #
- G322437963
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 3 ft
- Overall Thickness
- 1/4 in
- Overall Length
- 3 ft
- Length
- 3 ft
Details
- Minimum Temperature
- -20 Degrees F
- Material
- Viton(TM)
- Color
- Black
- Maximum Temperature
- 400 Degrees F
- Texture
- Smooth
- Grade
- Standard
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 800 psi
- Shape
- Sheet
- Elongation
- 200 %
- Standards
- ASTM D2000 HK
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 70 Shore A
- Item
- Rubber Sheet
- Shell Material
- Viton(TM)
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 3 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.