Shop ZORO SELECT

RubberRoll, Silicone, 50ftL, 36inW

  • Mfr # BULK-RS-S60MD-4
  • Zoro # G102584832

product price: 
$
8,390.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-4
Zoro #
G102584832
UPC #
193005054342
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Material
Silicone
Color
Blue
Thickness Tolerance
+/-0.022 in
Tear Strength
15 N/mm
Density
1.35 g/cc
Texture
Smooth
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Tensile Strength
1,200 psi
Water Resistance
Good
Compression Set
16 %
Minimum Temperature
-50 Degrees F
Weather Resistance
Excellent
Shape
Roll
Abrasion Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Length
50 ft
Overall Thickness
3/16 in
Wire Rope Length
50 ft
Length
50 ft

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.