Sheet Rubber
- Mfr # 6050-1/8ATAPE
- Zoro # G322438137
product price:Â
$
9.39
/ea
Key Features
Shape
Sheet
Material
Neoprene
Maximum Adhesive Temperature
300 Degrees F
Texture
Smooth
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050-1/8ATAPE
- Zoro #
- G322438137
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Sheet
- Material
- Neoprene
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Grade
- Standard
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Standards
- ASTM D2000 BC
- Item
- Rubber Sheet
- Backing Type
- Adhesive
- Maximum Temperature
- 170 Degrees F
- Tensile Strength
- 1,000 psi
- Elongation
- 350 %
- Minimum Temperature
- -20 Degrees F
- Durometer
- 50 Shore A
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.