Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2830-1/16MTAPE
- Zoro # G322438472
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Shape
Sheet
Overall Width
36 in
Maximum Temperature
400 Degrees F
Standards
ASTM D2000 GE
Chemical Compatibility
Ozone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830-1/16MTAPE
- Zoro #
- G322438472
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Sheet
- Maximum Temperature
- 400 Degrees F
- Standards
- ASTM D2000 GE
- Chemical Compatibility
- Ozone
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -60 Degrees F
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Elongation
- 350 %
- Material
- Silicone
- Color
- Red
- Tensile Strength
- 550 psi
- Backing Type
- Adhesive
- Durometer
- 30 Shore A
- Texture
- Smooth
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.