Shop ZORO SELECT

RubberSheet, Viton, 36inL, 12inW

  • Mfr # 340HG-1/8C
  • Zoro # G813366222

product price: 
$
930.99
/ea
Free Shipping & Returns

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
175 %
Grade
High Strength
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
340HG-1/8C
Zoro #
G813366222
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Sheet
Durometer
75 Shore A
Backing Type
Plain
Elongation
175 %
Grade
High Strength
Texture
Smooth
Shape
Sheet
Thickness Tolerance
+/-0.016 in
Tear Strength
20 N/mm
Density
1.5 g/cc
Compression Set
33 %
Color
Black
Material
Viton(TM)
Abrasion Resistance
Good
Water Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Excellent
Weather Resistance
Excellent
Tensile Strength
2,000 psi
Maximum Temperature
450 Degrees F
Minimum Temperature
-20 Degrees F
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Overall Length
36 in
Overall Thickness
1/8 in
Overall Width
12 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, High Grade Viton Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.