Sheet Rubber

  • Mfr # 330-1/8B
  • Zoro # G322439622
product price: 
$
35.39
/ea

Key Features

Texture
Smooth
Chemical Compatibility
Ozone
Material
Hypalon
Minimum Adhesive Temperature
-30 Degrees F
Wire Rope Length
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
330-1/8B
Zoro #
G322439622
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
24 in
Overall Width
12 in
Overall Thickness
1/8 in
Overall Length
24 in
Length
24 in

Details

Texture
Smooth
Item
Rubber Sheet
Chemical Compatibility
Ozone
Material
Hypalon
Minimum Adhesive Temperature
-30 Degrees F
Durometer
60 Shore A
Maximum Adhesive Temperature
300 Degrees F
Standards
ASTM D2000 CE
Elongation
350 %
Tensile Strength
1,500 psi
Color
Black
Grade
Standard
Backing Type
Plain
Shape
Sheet
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Shell Material
Hypalon
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable

Ratings & reviews