RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-BHS50-918
  • Zoro # G902586333
product price: 
$
1,719.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-918
Zoro #
G902586333
UPC #
193005491109
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
3 mm
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Compression Set
30 %
Chemical Resistance
Fair
Color
Black
Tensile Strength
1,500 psi
Weather Resistance
Fair
Thickness Tolerance
+/-0.400 mm
Material
Buna-N
Minimum Temperature
-30 Degrees F
Shape
Roll
Texture
Smooth
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Excellent
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews