Sheet Rubber
- Mfr # 320-1/16XTAPE
- Zoro # G322440376
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 AA
Tensile Strength
1,200 psi
Wire Rope Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320-1/16XTAPE
- Zoro #
- G322440376
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Adhesive
- Elongation
- 300 %
- Standards
- ASTM D2000 AA
- Tensile Strength
- 1,200 psi
- Chemical Compatibility
- Ozone
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -40 Degrees F
- Grade
- Standard
- Durometer
- 60 Shore A
- Material
- Butyl
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 225 Degrees F
- Texture
- Smooth
- Item
- Rubber Strip
- Color
- Black
- Shape
- Strip
- Shell Material
- Butyl
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/16 in
- Overall Width
- 2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.