RubberRoll, SBR, 55ftL, 36inW

  • Mfr # BULK-RS-SBR75-207
  • Zoro # G302582751
product price: 
$
431.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-207
Zoro #
G302582751
UPC #
193005876999
Country of Origin
Multiple

Dimensions

Overall Length
55 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
55 ft
Length
55 ft

Details

Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
Tear Strength
16 N/mm
Material
SBR
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Compression Set
38 %
Color
Black
Shape
Roll
Texture
Smooth
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.013 in
Tensile Strength
800 psi
Oil Resistance
Poor
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Water Resistance
Good
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.