Shop LAXCO
See all product information
Create Account
Refractometer, Digital, 1" D
- Mfr # RHD-P-102
- Zoro # G322588245
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital
Power Source - TS Only
AAA Batteries
Overall Depth
1 in
Accuracy
+/-0.2%/0.0003nD
Refractive Index - Minimum
1.5177 nD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-102
- Zoro #
- G322588245
- UPC #
- 792105981529
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 4 3/4 in
- Overall Width
- 2 1/4 in
Details
- Display Type
- Digital
- Power Source - TS Only
- AAA Batteries
- Accuracy
- +/-0.2%/0.0003nD
- Refractive Index - Minimum
- 1.5177 nD
- Product Type
- Refractometer
- Includes Zero Percent Adjust
- Zero % Adjust
- Brix Concentration - Minimum
- 90 % Brix
- Temperature Compensation
- Automatic
- Resolution
- 0.0001nD
- Item
- Refractometer
- Brix Concentration - Maximum
- 0 % Brix
- Refractive Index - Maximum
- 1.3330
- Test Parameters
- Brix
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.2 Percent/0.0003nD, Resolution 0.0001nD
Restrictions
Hazardous material