Electrode, 3/8 in Dia, 5 1/8 in H, PVC

  • Mfr # R3000SD-PH2
  • Zoro # G1951042
product price: 
$
64.99
/ea

Key Features

Type
pH Electrode
Testing Parameter
pH
Measurement Range
0 to 13 pH
Operating Temp. Range
32 Degrees to 140 Degrees C
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R3000SD-PH2
Zoro #
G1951042
UPC #
800837004673
Country of Origin
Taiwan, Province of China
Type
pH Electrode
Testing Parameter
pH
Measurement Range
0 to 13 pH
Operating Temp. Range
32 Degrees to 140 Degrees C
Body Material
PVC
Connector
BNC
Tip Shape
Round
Reference
Ag/AgCl, Single
For Use With
R3000SD
Item
Electrode
Junction
Single
Standards
CE
Shelf Life
18 mo
Amplifier
No Aplica
Sub-Category
Electrodes: pH
Product Type
Electrode
Connection Type
BNC
Material
Epoxy
Operating Temperature - Minimum
90 Degrees F
Disposability
Reusable
Operating Temperature - Maximum
149 Degrees F
Range
0 to 13 pH
Test Parameters
pH
Includes
1 m Cable, pH Electrode
Electrolyte
Buffer Solutions, Environmental Water, General Aqueous Electrolytes, Iodine/Iodide Systems, KCl Gel Systems
Shell Material
Epoxy
Compatible Product Type
R3000SD
Traction Material
Epoxy

Dimensions

Diameter
9.4mm
Length
5 1/8 in
Manufacturers Warranty Length
12 mo
Cable Length
1 m
Overall Width
3/8 in
Manufacturer Warranty Length
1 yr
Overall Length
5 1/8 in
Overall Diameter
3/8 in
Wire Rope Length
5 1/8 in

Description

pH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 to 13 pH, Tip Shape Round, Operating Temp. Range 32 Degrees to 140 Degrees C, Body Material PVC, Diameter 9.4mm, Length 130 mm, Cable Length 1 m, Connector BNC, Amplifier Not Applicable, For Use With R3000SD, Standards CE, Shelf Life 18 mo, Reference Ag/AgCl, Single, Junction Single, Manufacturers Warranty Length 12 Months

Ratings & reviews