Shop COAST2COAST
See all product information
Create Account
GRILL INSERT
- Mfr # GI208
- Zoro # G322625254
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Overlay
With Light Cutouts
No
Material
ABS Plastic
Cutting Required
No
With Logo Cutout
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GI208
- Zoro #
- G322625254
- UPC #
- 880268207294
- Country of Origin
- Taiwan, Province of China
Details
- Installation Type
- Overlay
- With Light Cutouts
- No
- Material
- ABS Plastic
- Cutting Required
- No
- With Logo Cutout
- No
- Type
- Bar
- Number Of Pieces
- 4
- Drilling Required
- No
- With Vents
- No
- Lighted
- No
- Color
- Chrome Plated
Description
Tape-On Overlay; 4 Piece; Chrome Plated; ABS Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.