Shop COAST2COAST
See all product information
Create Account
GRILL INSERT
- Mfr # GI179
- Zoro # G322625933
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Type
Mesh
Color
Chrome Plated
Material
ABS Plastic
With Light Cutouts
No
Cutting Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI179
- Zoro #
- G322625933
- UPC #
- 880268181426
- Country of Origin
- Taiwan, Province of China
- Type
- Mesh
- Color
- Chrome Plated
- Material
- ABS Plastic
- With Light Cutouts
- No
- Cutting Required
- No
- Number Of Pieces
- 3
- Lighted
- No
- With Logo Cutout
- Yes
- Installation Type
- Overlay
- With Vents
- Yes
- Drilling Required
- No
Description
Overlay; 2 Piece Set; Mesh Style; OEM Shape; Chrome Plated; ABS Plastic; With Logo Cutout; With Vents; Without Light Cutouts; Unlighted