Split Core Current Switch, Adjustable
- Mfr # RIBXGHA
- Zoro # G3226890
product price:Â
$
92.69
/ea
Key Features
Width
2
Max Sense Voltage
600 Vac
Temperature Derating
1 Amp up to 50° C, 0.5 Amp up to 60° C
Approvals
UL Listed, UL916, C-UL, CE
Humidity Range
5 to 95% (noncondensing)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RIBXGHA
- Zoro #
- G3226890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2
Details
- Item
- Adjustable Current Switch
- Max Sense Voltage
- 600 Vac
- Temperature Derating
- 1 Amp up to 50° C, 0.5 Amp up to 60° C
- Approvals
- UL Listed, UL916, C-UL, CE
- Humidity Range
- 5 to 95% (noncondensing)
- Series
- RIBXGH Series
- Mounting/ Installation
- Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- Operating Temperature
- -30 to 140° F
- Threshold
- Adjustable
- Sensor Contact Status
- Current below threshold: Open Current above threshold: Closed
Description
Current Switch, Split Core, Adjustable, 0.75-150 Amp, 120 Vac, Wire Leads
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.