Shop FUNCTIONAL DEVICES-RIB
See all product information
Create Account
Solid Core Analog, 4-20 mA, Current Transd
- Mfr # RIBXK420-20
- Zoro # G3226988
product price:Â
$
44.70
/ea
Key Features
Width
1.46
Approvals
UL Listed, UL916, C-UL, CE
Series
RIBXK420 Series
Sensor Type
Internal, with 4-20 mA Transmitter Output
Linearity
99% FS (25%-100% Span)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RIBXK420-20
- Zoro #
- G3226988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.46
Details
- Item
- Solid Core Analog,4-20mA Current,0-20A
- Approvals
- UL Listed, UL916, C-UL, CE
- Series
- RIBXK420 Series
- Sensor Type
- Internal, with 4-20 mA Transmitter Output
- Linearity
- 99% FS (25%-100% Span)
- Max Output Current
- 30 mA
- Operating Temperature
- 30 to 140° F
- Sensor Output
- Loop Powered 4-20 mA Transmitter (Pre-Wired)
- Accuracy
- 96.4% FS
- Mounting/Installation
- Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
- Sensor Range
- 0-20 Amps
- Humidity Range
- 5 to 95% (noncondensing)
- Wires
- Red (positive) & Black (negative), 16", 18 AWG, 600V Rated
- Max Sense Voltage
- 600 Vac
Description
Solid Core Analog,4-20mA Current,0-20A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.