Shop ACI

Current Sensor Relay, 150A, 0.2A or Less

  • Mfr # A/MCS
  • Zoro # G424937927

product price: 
$
39.95
/ea

Key Features

For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control
Electrical Phase
Single
Frequency
50/60 Hz
Core Type
Solid
Standards
CE, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MCS
Zoro #
G424937927
UPC #
-
Country of Origin
United States

Dimensions

Body Width
0.99 in
Body Depth
2.51 in
Overall Depth
2.51 in
Body Height
1.99 in
Sensing Hole Diameter
0.53 in

Details

For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control
Electrical Phase
Single
Frequency
50/60 Hz
Item
Current Sensor Relay
Core Type
Solid
Standards
CE, RoHS
Minimum Operating Temperature
-22 Degrees F
Mounting Style
Flange
Maximum Switching Voltage
1 A @ 36 Vac/Vdc
Maximum Operating Temperature
140 Degrees F
Series
MCS
Weight
0.15 lb
Electrical Connection
Screw Terminal
Trip Point Type
Fixed
Current Rating
150 A
Wire Gauge
16 AWG, 22 AWG
Contact Rating (AC)
0.5 A @ 36V
Adjustment Method
Switch
Minimum Switching Current
1 A
Trip Point
0.2 A or Less
Maximum Switching Capacity
36 VA
Contact Rating (DC)
0.5 A @ 36V
Housing Material
ABS, Polycarbonate
Contact Form
SPST-NC
Compatible Product Type
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control

Description

Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 0.5 A @ 36V, Contact Rating (DC) 0.5 A @ 36V, Core Type Solid, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style Flange, Number of Pins Not Applicable, Trip Point 0.2 A or Less, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.53 in, Status Indicator Not Applicable, Wire Gauge 16 AWG, 22 AWG, Body Depth 2.51 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.