Enclosed Relay/Rmte Split Core, Fixed, 10A
- Mfr # RIBXLCJF
- Zoro # G3227067
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Type
Remote Split Core
Coil Voltage Input
10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RIBXLCJF
- Zoro #
- G3227067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4
- Dimensions
- 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Height
- 1.8
- Wire Length
- 16", 600V Rated
Details
- Item
- Enclosed Relay/Rmte Split Core,Fixed,10A
- Type
- Remote Split Core
- Coil Voltage Input
- 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
- Gold Flash
- Yes
- Expected Relay Life
- 10 million cycles minimum mechanical
- Coil Current
- 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
- Operate Time
- 20ms
- Relay Status
- Red LED On - Activated
- Humidity Range
- 5 to 95% (noncondensing)
- Housing Rating
- UL Accepted for Use in Plenum, NEMA 1
- Override Switch
- No
- No. of Relays & Contact Type
- One (1) SPDT Continuous Duty Coil
- Operating Temperature
- -30 to 140° F
- Approvals
- UL Listed, UL916, C-UL, CE
- Threshold
- Fixed, 3-150 Amp
- Series
- RIBXLC Series
Description
Current Switch and Relay Combination, 10 Amp SPDT Relay with 10-30Vac/dc Coil, Remote Split Core, Fixed, 3-150 Amp, NEMA 1 Housing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.