Inductive sensor
- Mfr # IGT219
- Zoro # G322708339
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Material
Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Peek Natural; LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
Length
70 mm
Thread Size
M18 x 1 mm
Sensing Range
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGT219
- Zoro #
- G322708339
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inductive Sensor
- Material
- Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Peek Natural; LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
- Sensing Range
- 8 mm
Dimensions
- Length
- 70 mm
- Thread Size
- M18 x 1 mm
Description
Wide operating temperature range. High protection rating for the requirements of harsh industrial environments. Resistant to high-pressure cleaning with aggressive cleaning agents. Robust stainless steel housing for use in the food industry. Temperature shock resistant even in case of frequent temperature fluctuations. Inductive sensor; Sensing range 8 mm flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Use in hygienic areas / regular cleaning processes. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.