Inductive sensor
- Mfr # IGM201
- Zoro # G322708773
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M18 x 1 mm
Length
70 mm
Sensing Range
12 mm
Material
Housing: Stainless Steel (1.4404 / 316L); Sensing Face: LCP White; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGM201
- Zoro #
- G322708773
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inductive Sensor
- Sensing Range
- 12 mm
- Material
- Housing: Stainless Steel (1.4404 / 316L); Sensing Face: LCP White; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
Dimensions
- Thread Size
- M18 x 1 mm
- Length
- 70 mm
Description
High shock and vibration resistance for use in mobile machines. E1 type approval (German Federal Motor Transport Authority). Wide operating temperature range. High ingress protection for harsh environmental conditions. Inductive sensor; Sensing range 12 mm non-flush mountable; Operating voltage 10...36 DC V; 2-wire; 3-wire; PNP/NPN; M12 Connector; gold-plated contacts; Increased sensing range; Use in mobile and harsh applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.