Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter-65W-USB-C

  • Mfr # AC065USBC

  • Zoro # G322725947


product price: $11.75
/ea

Key Features

Output Voltage
20V
Connector Type
24 pin USB-C
Input Voltage
AC 100-240V
Watts
65 W
Amps
3.25 Amps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC065USBC
Zoro #
G322725947
UPC #
-
Country of Origin
China

Details

Output Voltage
20V
Connector Type
24 pin USB-C
Input Voltage
AC 100-240V
Watts
65 W
Amps
3.25 Amps

Description

AC065USBC Adapter-65W-USB-C for Dell Latitude 12 Rugged Extreme 7220EX

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.