Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Compatible FP Lamp
- Mfr # ELPLP80-ER
- Zoro # G322727330
product price:Â
$
61.69
/ea
Key Features
Watts
330 W
Bulb Type
High Quailty Compatible
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELPLP80-ER
- Zoro #
- G322727330
- UPC #
- -
- Country of Origin
- China
- Watts
- 330 W
- Bulb Type
- High Quailty Compatible
- Rated Life
- 2000 hrs
Description
ELPLP80-ER Compatible FP Lamp for Epson PowerLite Powerlite 595Wi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.