Shop FELLOWES
See all product information
Create Account
Full Motion TV Wall Mount - 1 Display(s) Supported - 55" Screen Support - 77 lb Load Capacity
- Mfr # 8043601
- Zoro # G315190356
product price:Â
$
62.19
/ea
Key Features
Color
Black
Width
16.3"
Weight Capacity
77 lb
Height
17.9"
Depth
19.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8043601
- Zoro #
- G315190356
- UPC #
- 43859727995
- Country of Origin
- China
- Item
- Wall Mount
- Color
- Black
- Weight Capacity
- 77 lb
- Number of Displays Supported
- 1
- Maximum Load Capacity
- 77 lb
- Device Supported
- Monitor, TV
Dimensions
- Width
- 16.3"
- Height
- 17.9"
- Depth
- 19.8"
- Maximum Screen Size Supported
- 55"
- Max. Screen Size Supported
- 55 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.