Shop GRUVLOK
See all product information
Create Account
ConcentricReducer, 21/2"Groovedx2"Grooved
- Mfr # 0390130235
- Zoro # G322730446
product price:Â
$
71.45
/ea
Key Features
Finish/Coating
Hot-Dipped Zinc Galvanized
Fitting Side A Type
Grooved
Fitting Side A Outside Diameter
2 7/8 in
Wire Rope Length
2 1/2 in
Fitting Side B Outside Diameter
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390130235
- Zoro #
- G322730446
- UPC #
- 690291112638
- Country of Origin
- United States
- Finish/Coating
- Hot-Dipped Zinc Galvanized
- Fitting Side A Type
- Grooved
- Gravity Flow
- Pressure
- Standards
- ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Grooved
- Series
- 7072
- Specific Fitting Shape
- Concentric Reducer
- Includes Pre-Applied Thread Sealant
- No
Dimensions
- Fitting Side A Outside Diameter
- 2 7/8 in
- Wire Rope Length
- 2 1/2 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Concentric Reducer, Hot-Dipped Zinc Galvanized, Grade B, 2 1/2 in, Grooved, 2 7/8 in, 2 in, Grooved, 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.