Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
CalibrationWeightsSet, SS, Metric
- Mfr # 12135
- Zoro # G322731214
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Weights Included
100 mg, 10 g, 10 mg, 1 g, 200 mg, 20 g, 20 mg, 2 g, 300 mg, 30 g, 30 mg, 3 g, 500 mg, 50 g, 50 mg, 5 g
Number of Pieces
16
Includes
Case, Glove, Tweezer
Measurement Type
Metric
Calibration Weight Style
Cylinder, Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12135
- Zoro #
- G322731214
- UPC #
- -
- Country of Origin
- United States
Details
- Weights Included
- 100 mg, 10 g, 10 mg, 1 g, 200 mg, 20 g, 20 mg, 2 g, 300 mg, 30 g, 30 mg, 3 g, 500 mg, 50 g, 50 mg, 5 g
- Number of Pieces
- 16
- Includes
- Case, Glove, Tweezer
- Measurement Type
- Metric
- Calibration Weight Style
- Cylinder, Leaf
- Calibration Certificate
- Statement of Accuracy
- Item
- Calibration Weights Set
- Finish
- Polished
- Product Type
- Calibration Weight Kit
Description
Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 16, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.