Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
CalibrationWeightsSet, SS, Metric
- Mfr # 12518
- Zoro # G8243815
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Calibration Weight Class
5
Calibration Weight Style
Cylinder
Item - Calibration Weights
Calibration Weight Set
Calibration Weight Material
303 Stainless Steel
Nominal Mass
1g to 1kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12518
- Zoro #
- G8243815
- UPC #
- -
- Country of Origin
- United States
Details
- Calibration Weight Class
- 5
- Calibration Weight Style
- Cylinder
- Item - Calibration Weights
- Calibration Weight Set
- Calibration Weight Material
- 303 Stainless Steel
- Nominal Mass
- 1g to 1kg
- Calibration Certificate
- Statement of Accuracy
- Item
- Calibration Weights Set
- Standards
- Class 3
- Finish
- Satin
- Material
- Stainless Steel
- For Use With
- Class III scales or balances
- Includes
- Case, Tweezer
- Nominal Mass - Maximum
- 1 g
- Product Type
- Calibration Weight Kit
- Weights Included
- 1g, (2) 2g, 5g, 10g, 100g, (2) 20g, 50g, (2) 200g, 500g, 1kg
- Measurement Type
- Metric
- Nominal Mass - Minimum
- 1 kg
Description
Calibration Weight Set, Nominal Mass 1g to 1kg, Calibration Weight Class 5, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Tweezer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.