SINGLE BUTTON ROBE HOOK
- Mfr # WMESBRHSN
- Zoro # G322785286
product price:Â
$
20.29
/ea
Key Features
Color
Silver
Material
Stainless Steel
Product Type
Robe Hook
Finish
Brushed Nickel
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMESBRHSN
- Zoro #
- G322785286
- UPC #
- 811175019984
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Depth
- 2 1/4 in
- Width
- 2 in
Details
- Color
- Silver
- Material
- Stainless Steel
- Item
- Robe Hook
- Product Type
- Robe Hook
- Finish
- Brushed Nickel
- Number of Hooks
- 1
- Includes
- Screws, Waterproof Tape
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Robe Hook, Finish Brushed Nickel, Material Stainless Steel, Mounting Location Surface, Number of Hooks 1, Release Point Not Applicable, Base Shape Round, Includes Screws, Waterproof Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.