IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52P50RQR1
  • Zoro # G322796947
product price: 
$
1,994.40
/ea
Free Shipping & Returns

Key Features

Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Overall Depth
17 3/8 in
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Weighing Surface Depth
12 in
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52P50RQR1
Zoro #
G322796947
UPC #
840308901780
Country of Origin
China

Dimensions

Overall Depth
17 3/8 in
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Height
22 5/8 in
Overall Width
12 in

Details

Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Remote Control/Display
Column-Mounted
Scale Display
Backlit LED, Dot Matrix LCD
Product Type
Industrial Bench Scale
Calibration Certificate
No Certificate
Weighing Surface Material
Stainless Steel
Voltage
100 to 240V AC
Battery Type
Lithium
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber
Scale Mechanism
Digital
Washdown
No
Batteries Required
Yes
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Number of Batteries Required
1
NTEP Rating
NTEP Rated
Scale Graduations
0.005 lb/2 g
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Includes
100 to 240V AC Universal Power Supply
Weight Capacity - Metric
50 kg
Number of Batteries Included
0
Item
Industrial Bench Scale
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Batteries Included
No
IP Rating
Not IP Rated
Series
Defender(TM) 5000
Power Source - TS Only
Battery, Electric
Weight Capacity - Imperial
100 lb
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 12 in, Overall Depth 17 3/8 in, Overall Height 22 5/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews