Shop IFM
See all product information
Create Account
Diffuse reflection sensor
- Mfr # OL0014
- Zoro # G322868989
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Measuring Range
1 to 800 mm
Material
PA; PBT
Dimension
75 x 27 x 62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OL0014
- Zoro #
- G322868989
- UPC #
- -
- Country of Origin
- Singapore
- Measuring Range
- 1 to 800 mm
- Material
- PA; PBT
Description
Very long range. Programmable light-on/dark-on mode via pushbutton. With combined AC/DC output and relay output. LED display to check operation, switching status and function. Robust housing for use in harsh industrial environments. Diffuse reflection sensor; Range 1...800 mm; Operating voltage 20...250 AC/DC V; Relay; 7/8in Connector.