Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M8

  • Mfr # XUMTARAYM8
  • Zoro # G624874534

product price: 
$
618.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Pins
4
Sensing Distance - Maximum
2 m
Body Material
Plastic
Features
Anti-interference Function, Rugged Design, Teach Mode
Overall Height
34 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUMTARAYM8
Zoro #
G624874534
UPC #
-
Country of Origin
Germany
Number of Pins
4
Sensing Distance - Maximum
2 m
Body Material
Plastic
Features
Anti-interference Function, Rugged Design, Teach Mode
Style
Cylindrical
Operating Mode
Selectable Light On/Dark On
Output Circuit Contact Form
1NO/1NC
Emitted Sensor Light
Infrared
Standards
IEC Compliant
Item
Photoelectric Sensor
Output Circuit Type
NPN and PNP
Product Type
Photoelectric Sensor
Orientation
Straight
DC Voltage Rating
12-24V DC
Sensing Method
Retroreflective
Output Circuit Number of Wires
4
Sensing Distance - Minimum
0 m
Electrical Installation Type
Prewired Cable
IP Rating
IP67
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
25 kHz
Electrical Connection
M8
NEMA Enclosure Rating
4X
Series
XUM
Output Circuit Relay Style
Solid State
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Height
34 mm
Fits Chest Size
Anti-interference Function, Rugged Design, Teach Mode

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.