Programmable Thermostat

  • Mfr # Honeywell Thermal Solutions TB6575A1000/U
  • Zoro # G322878452
product price: 
$
320.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Honeywell Thermal Solutions TB6575A1000/U
Zoro #
G322878452
UPC #
-
Country of Origin
China

Description

This digital fan coil thermostat serves as a direct replacement for the Honeywell TB6575A1000/U and compatible units, offering reliable temperature control for 2- or 4-pipe HVAC systems in residential and commercial facilities. The non-programmable design provides straightforward operation suitable for hotels, condos, classrooms, and similar multi-unit environments where consistent, user-friendly climate control is essential. The thermostat operates on line voltage input of either 120 VAC or 240 VAC at 50/60 Hz, each with plus or minus 10% tolerance. It features dual relay outputs: a fan relay rated for 120 VAC at 6.0A or 240 VAC at 3.0A, and a heat/cool relay rated for 120/240 VAC at 1.0A with additional support for 24 VAC at 1.0A. The unit includes three-speed fan control with manual or automatic mode selection and one-stage heating and one-stage cooling capability for balanced temperature management. A digital backlit LCD display provides clear visibility of setpoint and temperature information in various lighting conditions. The onboard temperature sensor displays readings from 32 Degrees F to 99 Degrees F with a working range of 0 Degrees F to 120 Degrees F, while setpoint ranges are selectable in Fahrenheit with Celsius options available through setup menus. Remote sensor options allow for flexible installation configurations to match specific application requirements. This replacement unit combines reliable performance, straightforward controls, and multi-voltage compatibility, making it an effective solution for maintaining comfort and operational efficiency across diverse commercial and residential applications.

Ratings & reviews