Electric Floor Heater Thermostat, 15 A

  • Mfr # Element
  • Zoro # G221682501
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
F1006, F1208, F1209, F1212, F1508, F1509, F1510, F1512, F1515, F1809, F1812, F1815, F2109, F2112, F2509, F2510, F2512, F2515, F2712, F3011
Minimum Control Temperature
41 Degrees F
Compatible System Type
Electric Heating
Thermostat Control Type
Push Button
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Element
Zoro #
G221682501
UPC #
620713001738
Country of Origin
Malaysia
Compatible Manufacturer Model Number
F1006, F1208, F1209, F1212, F1508, F1509, F1510, F1512, F1515, F1809, F1812, F1815, F2109, F2112, F2509, F2510, F2512, F2515, F2712, F3011
Minimum Control Temperature
41 Degrees F
Compatible System Type
Electric Heating
Thermostat Control Type
Push Button
Number of Poles
2
Temperature Differential
+/-2.0 Degrees F
Number of Heating Stages - Conventional System
1
Housing Color
White
Product Type
Electric Floor Heater Thermostat
Programming Capability
Not Programmable
Switch Type
SPST
Maximum Operating Temperature
32 Degrees F
Item
Thermostat
Temperature Scale
Fahrenheit/Celsius
Includes Positive Off
Yes
Maximum Control Temperature
104 Degrees F
Voltage
120/240V AC
Application
Heat Only
Differential Type
Fixed Differential
Contact Rating
15 A @ 120/240V AC
Standards
CSA, UL Listed
Switch Action
Open on Rise
Thermostat Control Range
41 Degrees to 104 Degrees F
Smart Connectivity
No Connectivity
Includes
Floor Sensor, Mounting Hardware

Dimensions

Overall Width
2 15/16 in
Overall Height
4 7/8 in
Overall Depth
1 7/8 in

Description

Thermostat, 120/240V AC, Heat Only, 1 7/8 in Overall Depth, 4 7/8 in Overall Height, 2 15/16 in Overall Width, Number of Cooling Stages - Conventional System Not Applicable, Number of Cooling Stages - Heat Pump System Not Applicable, Number of Heating Stages - Conventional System 1, Number of Heating Stages - Heat Pump System Not Applicable, Maximum Control Temperature 104 Degrees F, Minimum Control Temperature 41 Degrees F

Ratings & reviews