Replacement Ignitor
- Mfr # WHITE RODGERS 767A-372
- Zoro # G322878728
product price:Â
$
78.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHITE RODGERS 767A-372
- Zoro #
- G322878728
- UPC #
- -
- Country of Origin
- China
Description
This replacement hot surface igniter is engineered as a direct OEM equivalent for the White-Rodgers 767A-372 and compatible with leading HVAC manufacturers including Rheem, Lennox, Trane, and Amana. The unit features 120V silicon carbide construction, delivering reliable ignition performance in 15-, 17-, or 45-second hot surface ignition (HSI) systems commonly found in residential and commercial heating applications. The igniter measures 5.25 inches in lead length and utilizes a Molex side lock connector with 0.092-inch male pins for secure, standardized connections. The N-style mounting block provides versatile installation options across multiple equipment configurations. Lead insulation is rated to withstand temperatures up to 200 degrees Celsius, ensuring durability in high-heat environments typical of furnace applications. Ceramic wire nuts are included to facilitate quick field installation with cut-and-strip connections, reducing service time and labor costs. This component carries CSA approval, meeting critical safety and performance standards required for HVAC system installations. As a direct replacement, it eliminates compatibility concerns and simplifies procurement for contractors, technicians, and facility managers. The silicon carbide hot surface technology provides consistent ignition reliability, minimizing nuisance shutdowns and service callbacks. Suitable for both retrofit applications and new equipment installations, this igniter represents a cost-effective solution for maintaining optimal furnace performance across diverse heating systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.