Shop BANJO

Electric 2-Way Ball Valve, 1", 316 SS

  • Mfr # EVX10124
  • Zoro # G209215332

product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Stem Material
316 Stainless Steel
Voltage
24V DC
Temp. Range
0 Degrees to 150 Degrees F
Ball Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EVX10124
Zoro #
G209215332
UPC #
0791206007251
Country of Origin
United States
Stem Material
316 Stainless Steel
Voltage
24V DC
Temp. Range
0 Degrees to 150 Degrees F
Item
Electrically Actuated Two-Way Ball Valve
Ball Material
316 Stainless Steel
Body Material
Glass-Filled Polypropylene
Body Style
2-Way
Body Seal Material
FKM
Seat Material
PTFE
Port
Standard
Valve Deactivated State
Normally Closed (NC)
Fail Safe Position
Fail Last
IP Rating
IP68
Actuator Cycle Time - 90 Degrees
0.75 sec
3-A Standard Compliance
Not Rated
For Media
Corrosive Chemicals, Water
Actuator Operation
90 Degrees
Actuator Enclosure Material
Plastic
Seal Material
FKM
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
NEMA Enclosure Rating
6P
Connection Gender - Side 2
Female
Ball Port Style
Full Port
Operating Temperature - Maximum
150 Degrees F
Actuator Series
EVX
Valve Ways
2-Way
Valve Construction
Three-Piece
Connection Type - Side 2
NPT
Maximum Operating Pressure Differential
300 psi
Stem Type
SS
Maximum Pressure - Operating
300 psi
Actuator Features
Internally Fused/Automatic Reset, Position Indicator
Actuator Motor Type
Reversing
Actuator Duty Cycle
100 %
Operating Temperature - Minimum
0 Degrees F
Valve Body Style
Straight
Valve Series
Actuated

Dimensions

Pipe Size
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24V DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 0.75 sec, Valve Construction Three-Piece, Actuator Features Internally Fused/Automatic Reset, Position Indicator, Connection Gender - Side 1 Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.