Rooftop Support, 12.52" L x 7.91" W
- Mfr # PRA3H12
- Zoro # G322886914
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height Adjustability
Adjustable Height
Support Material Finish
Galvanized
Maximum Height Adjustment
12 in
Number of Mounting Holes
0
Cushion Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRA3H12
- Zoro #
- G322886914
- UPC #
- 782856805861
- Country of Origin
- United States
Dimensions
- Height Adjustability
- Adjustable Height
- Maximum Height Adjustment
- 12 in
- For Copper Tube Size
- 3 in
- Wire Rope Length
- 12.53 in
- Roller Length
- 3 1/2 in
- For Maximum Pipe Size
- 3 in
- For Minimum Pipe Size
- 1/2 in
- Minimum Height Adjustment
- 6 in
- Base Size
- 12.52 in L x 7.91 in W
- For Maximum Outside Diameter
- 3 in
- Overall Height
- 12 in
- Overall Length
- 12.53 in
- Length
- 12.53 in
Description
Rooftop Support, Base Material Polyethylene; Polypropylene; Steel, Base Size 12.52 in L x 7.91 in W, For Maximum Outside Diameter 3 in, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1/2 in, Load Capacity 250 lb, Maximum Height Adjustment 12 in, Minimum Height Adjustment 6 in, Overall Height 12 in, Overall Length 12.53 in, Pipe Support Type Roller, Roller Length 3 1/2 in, Saddle Width Not Applicable, Support Material Polypropelene Plastic, Support Material Finish Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.