Shop NVENT ERICO
See all product information
Create Account
Rooftop Support
- Mfr # RPS50H4EG
- Zoro # G322887119
product price:Â
$
55.75
/ea
Key Features
Series
Pyramid 50
Overall Height
4 in
Support Material Finish
Electro-Galvanized
Base Material
Polyethylene; Steel
Wire Rope Length
10.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPS50H4EG
- Zoro #
- G322887119
- UPC #
- 782856586050
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 in
- Wire Rope Length
- 10.38 in
- Height Adjustability
- Fixed Height
- Maximum Height Adjustment
- 4 in
- Minimum Height Adjustment
- 4 in
- Base Size
- 10.375 in L x 4 in W
- Overall Length
- 10.38 in
- Length
- 10.38 in
Details
- Series
- Pyramid 50
- Support Material Finish
- Electro-Galvanized
- Base Material
- Polyethylene; Steel
- Resistance Properties
- Shock Resistant, Vibration Resistant, Weather Resistant
- For Use On
- Cable Tray, Conduit, Equipment, Pipe
- Minimum Operating Temperature
- -50 Degrees F
- Support Material
- Electro Galvanized Steel
- Cushion Material
- Foam
- Item
- Rooftop Support
- Pipe Support Type
- Pyramid Block with Snap-on Channel
- Maximum Operating Temperature
- 150 Degrees F
- Number of Mounting Holes
- 0
- Load Capacity
- 50 lb
Description
Rooftop Support, Base Material Polyethylene; Steel, Base Size 10.375 in L x 4 in W, For Maximum Outside Diameter Not Applicable, For Maximum Pipe Size Not Applicable, For Minimum Pipe Size Not Applicable, Load Capacity 50 lb, Maximum Height Adjustment 4 in, Minimum Height Adjustment 4 in, Overall Height 4 in, Overall Length 10.38 in, Pipe Support Type Pyramid Block with Snap-on Channel, Roller Length Not Applicable, Saddle Width Not Applicable, Support Material Electro Galvanized Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.