Shop MASTERDRIVE
See all product information
Create Account
Solid Coupling Hubs
- Mfr # BCS-P1
- Zoro # G322903642
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Clearance Diameter
3 in
Wire Rope Length
4 11/32 in
System of Measurement
Inch
Shaft Tolerance
+.0003/+.0019 in
Coupling Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCS-P1
- Zoro #
- G322903642
- UPC #
- 806372054203
- Country of Origin
- China
- System of Measurement
- Inch
- Shaft Tolerance
- +.0003/+.0019 in
- Coupling Material
- Steel
- Coupling Construction
- One-Piece
- Maximum Operating Temperature
- 800 Degrees F
- Maximum Speed
- 10,178 RPM
- Item
- Solid Coupling Hub
- Shaft Locking Type
- Clamp On
- Bore Type
- Round
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Torque
- 5,660 in-lb
Dimensions
- Clearance Diameter
- 3 in
- Wire Rope Length
- 4 11/32 in
- For Bushing Size
- P1
- Different Bore Sizes
- Yes
- Maximum Bore Diameter
- 1 3/4 in
- Sleeve Length
- 3 in
- Bore Diameter 2
- 1/2 in
- Coupling Outside Diameter
- 3 in
- Minimum Bore Diameter
- 1/2 in
- Bore Diameter 1
- 1 3/4 in
- Overall Length
- 4 11/32 in
- Length
- 4 11/32 in
Description
Solid Coupling Hubs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.