Solid Coupling Hubs
- Mfr # BCS-H
- Zoro # G822903692
product price:Â
$
55.15
/ea
Key Features
Maximum Bore Diameter
1 1/2 in
Bore Diameter 1
1 1/2 in
Different Bore Sizes
Yes
Maximum Speed
12,214 RPM
Bore Diameter 2
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCS-H
- Zoro #
- G822903692
- UPC #
- 806372054159
- Country of Origin
- China
- Maximum Speed
- 12,214 RPM
- Shaft Tolerance
- +.0003/+.0019 in
- Shaft Locking Type
- Clamp On
- Bore Type
- Round
- Coupling Construction
- One-Piece
- System of Measurement
- Inch
- Maximum Operating Temperature
- 800 Degrees F
- Item
- Solid Coupling Hub
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Torque
- 1,700 in-lb
- Coupling Material
- Steel
Dimensions
- Maximum Bore Diameter
- 1 1/2 in
- Bore Diameter 1
- 1 1/2 in
- Different Bore Sizes
- Yes
- Bore Diameter 2
- 3/8 in
- Sleeve Length
- 2 in
- Wire Rope Length
- 3 in
- For Bushing Size
- H
- Clearance Diameter
- 2.5 in
- Coupling Outside Diameter
- 2 1/2 in
- Minimum Bore Diameter
- 3/8 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Solid Coupling Hubs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.