Shop J.W. WINCO
See all product information
Create Account
Pull Handle
- Mfr # 429-A4-20-200-5/16X18-PL-F
- Zoro # G322920144
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Count
1
Grip Shape
Round
Includes Seals
Seals Included
Mounting Hole Center to Center
7.87 in
Product Type
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-20-200-5/16X18-PL-F
- Zoro #
- G322920144
- UPC #
- 664423641112
- Country of Origin
- Germany
- Count
- 1
- Grip Shape
- Round
- Includes Seals
- Seals Included
- Mounting Hole Center to Center
- 7.87 in
- Product Type
- Handle
- Food Grade
- Food Safe
- Item
- Pull Handle
- Finish
- Polished
- Grip Offset
- 2.56 in
- Handle Shape
- Bridge
- Load Capacity - Parallel
- 4,496 lbf
- Standards
- AISI, FDA Approved, RoHS
- Installation Type
- Rear-Mount
- Load Rating
- Load Rated
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Color
- Silver
- Material
- Stainless Steel
- Resistance Properties
- Corrosion Resistant
- Projection
- 3 11/32 in
- Number of Mounting Holes
- 2
- Load Capacity - Perpendicular
- 674 lbf
- Shell Material
- Stainless Steel
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 7.87 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 8 3/4 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 7.05 in, Color Silver, Standards AISI, FDA Approved, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.