JW Winco GN126-145-5/8X11-80-SR Adjustable Lever
- Mfr # 126-145-5/8X11-80-SR
- Zoro # G500484604
product price:Â
$
31.19
/ea
Key Features
Thread Size
5/8"-11
Color
Silver
Finish
Blackened
Thread Length
3.15 in
Lever Length
5.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126-145-5/8X11-80-SR
- Zoro #
- G500484604
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- 5/8"-11
- Thread Length
- 3.15 in
- Lever Length
- 5.71 in
Details
- Color
- Silver
- Finish
- Blackened
- Lever Body
- Zinc
Description
GN 126 flat adjustable tension levers are characterized by their low height and the timelessly elegant design. They have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.