AR/FR Jacket

  • Mfr # 9100-524PYR-GR/M
  • Zoro # G322962069
product price: 
$
584.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
Not Rated
Closure Type
Zipper
Closure Features
Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection
Series
9100-524PY
Material Trade Name
PYRAD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9100-524PYR-GR/M
Zoro #
G322962069
UPC #
848309082835
Country of Origin
United States

Dimensions

Minimum Chest Size
40 in
Size
M
Maximum Chest Size
42 in
Bottle Size
M
Size - Alpha
M

Details

ANSI Class
Not Rated
Closure Type
Zipper
Item
AR/FR Jacket
Closure Features
Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection
Series
9100-524PY
Material Trade Name
PYRAD
Fabric Weight
9.4 oz
ATPV Rating
40 cal/sq cm
Zipper Material
Nomex
Standards
ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269
Front Closure
Zipper

Description

ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection, Cuff Style Knit, Fabric Weight 9.4 oz, Closure Type Zipper, Garment Type Jacket, AR/FR Jacket, Material Trade Name PYRAD, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Size M, Standards ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269, Zipper Material Nomex

Ratings & reviews