Shop PIP
See all product information
Create Account
AR/FR Jacket
- Mfr # 9100-524PYR-GR/3X
- Zoro # G722964113
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Closure Features
Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection
Zipper Material
Nomex
ATPV Rating
40 cal/sq cm
Minimum Chest Size
56 in
Fabric Weight
9.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-524PYR-GR/3X
- Zoro #
- G722964113
- UPC #
- 848309082835
- Country of Origin
- United States
- Item
- AR/FR Jacket
- Closure Features
- Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection
- Zipper Material
- Nomex
- ATPV Rating
- 40 cal/sq cm
- Fabric Weight
- 9.4 oz
- Material Trade Name
- PYRAD
- Series
- 9100-524PY
- Standards
- ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269
- ANSI Class
- Not Rated
- Closure Type
- Zipper
- Front Closure
- Zipper
Dimensions
- Minimum Chest Size
- 56 in
- Size
- 3XL
- Maximum Chest Size
- 58 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection, Cuff Style Knit, Fabric Weight 9.4 oz, Closure Type Zipper, Garment Type Jacket, AR/FR Jacket, Material Trade Name PYRAD, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Size 3XL, Standards ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269, Zipper Material Nomex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.