The Edge Flow Sensor

  • Mfr # EDG1-1B-12S
  • Zoro # G323303465
product price: 
$
690.99
/ea
Free Shipping & Returns

Key Features

Used With
JVx-KG/CG (10-30) Gear Meter
Output
+2.5% of max scaling (20.5mA/5.125V/10.25V)
Signal Output
Analog + 1 Pulse
Housing Material
Anodized Aluminum
Analog Output Resolution
16-Bit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EDG1-1B-12S
Zoro #
G323303465
UPC #
-
Country of Origin
United States

Details

Item
The Edge Flow Sensor
Used With
JVx-KG/CG (10-30) Gear Meter
Output
+2.5% of max scaling (20.5mA/5.125V/10.25V)
Signal Output
Analog + 1 Pulse
Housing Material
Anodized Aluminum
Analog Output Resolution
16-Bit
Analog Output Update Time
100ms min
Seal Material
Buna-N
Input Power
12-24VDC ±10%, 40-100mA
Type
One pickup input - Hall Effect
Max. Temp.
185 Degrees F
Mounting
Standard Thread-In

Description

The EDGE Flow Sensor was built on a foundation of scalability, flexibility, and stability. Its small footprint and compact design allow for system design flexibility. The anodized aluminum housing protects electronics for outdoor use. The EDGE sensor incorporates innovative signal processing and a linearization table tool that increases your meter’s accuracy and allows for wider flow ranges. EDGE allows you to choose your output (pulse, analog, or Modbus). All setup and configuration is made easy via a Bluetooth mobile app or software toolkit. This is the standard flow sensor for use with all AW Gear Meter and Turbine flow meter applications requiring an analog, pulse, or Modbus output. The sensor comes with a MicroSD card for convenient data storage. Available Outputs: Analog (4-20mA, 0-5V, 1-5V, 0-10V, or 2-10V), Frequency (push/pull, sinking or sourcing), Modbus

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews