WorkTable, Silver, SS, 30inD, 30inW

  • Mfr # TSLAG-300-X
  • Zoro # G323356836
product price: 
$
806.99
/ea
Free Shipping & Returns

Key Features

Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Height Adjustment Mechanism
Adjustable Foot
Number of Shelves
0
Overall Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSLAG-300-X
Zoro #
G323356836
UPC #
747545 21267 2
Country of Origin
China

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
30 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Work Surface Width
30 in
Maximum Adjustable Height
36 1/2 in
Fits Chest Size
All TIG Welded

Details

Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Number of Shelves
0
Number of Drawers
0
Standards
NSF
Included Components
Side and Rear Crossrails
Overall Load Capacity
800 lb
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Color
Silver
Item
Work Table
Number of Flow Rails
0
Series
Economy
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Edge Shape
Round Corner
Number of Bins
0
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Features
All TIG Welded
Top Material
Stainless Steel
Portability
Stationary
NSF Certified
NSF Certified
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews