Shop PRAIRIE VIEW INDUSTRIES
Create Account
U-Frame Knock Down Stainless Steel Flat Top Tables - 34 x 24 x 72 in.
- Mfr # ST243472
- Zoro # G924216584
product price:Â
$
1,734.99
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
- ST243472
- Zoro #
- G924216584
- UPC #
- -
- Country of Origin
- China
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production. Features Stainless Steel Reinforced Hat Channel. Runs the complete table length. Mounted Stainless Steel Leg Sockets with a locking set screw. Stainless Steel Under Shelf. U-Frame Knock Down Stainless Steel Flat Top Tables. Specifications Dimensions: 34 in H x 24 in W x 72 in L. Weight: 80 lbs.