Shop ADVANCE TABCO

WorkTable, Silver, SS, 18inD, 36inW

  • Mfr # SLAG-183-X
  • Zoro # G323361397

product price: 
$
639.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Work Surface Width
36 in
Features
All TIG Welded, Under Shelf is Fully Adjustable
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLAG-183-X
Zoro #
G323361397
UPC #
747545 20714 2
Country of Origin
China
Number of Shelves
1
Features
All TIG Welded, Under Shelf is Fully Adjustable
Frame Construction
Welded Only
Portability
Stationary
Included Components
Gussets, Lower Shelf
Edge Shape
Round Corner
For Location
Indoor
Expandable Work Surface
No
Series
Economy
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Item
Work Table
Number of Drawers
0
Top Metal Material Gauge
16 ga
Color
Silver
Overall Load Capacity
800 lb
Frame Material
Stainless Steel
Number of Bins
0
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
NSF Certified
NSF Certified
Assembly
Unassembled
Standards
NSF
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Wire Color
Silver

Dimensions

Work Surface Width
36 in
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Work Surface Depth
18 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
18 in
Fits Chest Size
All TIG Welded, Under Shelf is Fully Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.