Shop RESTAURANTWARE
Create Account
Kitchen Tek 16-Gauge 304 Stainless Steel Commercial Work Table - Medium Duty, Galvanized Legs,
- Mfr # RWT1054S
- Zoro # G425036438
product price:Â
$
776.99
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
- RWT1054S
- Zoro #
- G425036438
- UPC #
- 840126000000
- Country of Origin
- China
Description
Organize ingredients and equipment on our Kitchen Tek 16-Gauge 304 Stainless Steel Commercial Work Table. The galvanized legs and undershelf of this stainless steel kitchen table keep it from corroding when preparing liquid drinks or food. As a plus, the undershelf holds up to 390 pounds while the top shelf holds up to 620 pounds of equipment and ingredients. Adjustable by 3 to 4 centimeters, these food work tables help you meet code requirements. Crafted from 304 stainless steel, this commercial kitchen prep table is strong and sturdy to withstand everyday use. For easy assembly upon arrival, this meal kitchen prep table includes a wrench and a set of screws. With a a top shelf that has a 16-gauge thickness and a bottom shelf that has an 18-gauge thickness, this metal table measures 30 inches wide by 60 inches long and 34 inches tall. Sold in a 1 count box.