SwivelBracket, Blk/Silver/Ylw, 1/2" Axle
- Mfr # MP503SC12
- Zoro # G323649518
product price:Â
$
18.59
/ea
Key Features
Overall Width
2 1/16 in
Compatible Brand
Universal
Compatible with Manufacturer Part Number
MP524, MPVSR
Mounting Bracket Type
Swivel Bracket
Bracket Performance
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP503SC12
- Zoro #
- G323649518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/16 in
- For Axle Size
- 1/2 in
Details
- Item
- Swivel Bracket
- Compatible Brand
- Universal
- Compatible with Manufacturer Part Number
- MP524, MPVSR
- Mounting Bracket Type
- Swivel Bracket
- Bracket Performance
- Standard
- Color
- Black, Silver, Yellow
- Mounting Bracket Material
- Nylon
- Includes Knob
- Knob Included
- Product Type
- Swivel Cap
- Compatible Series
- Universal
- Wire Color
- Black, Silver, Yellow
Description
Swivel Bracket, Swivel Bracket, Bolt-On Conveyor Connection Type, For Axle Size 1/2 in, For Axle Shape Round, Nylon, Includes Mounting Fasteners Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.