Shop ZORO SELECT
See all product information
Create Account
MaterialSupportStand, 32" Max H, Wht
- Mfr # HSS-15
- Zoro # G3223787
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Stand Mobility
Portable
Stand Load Capacity
500 lb
For Between Frame Width
15 7/8 in
Min. Height
22 in
Max. Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSS-15
- Zoro #
- G3223787
- UPC #
- 878258004374
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Between Frame Width
- 15 7/8 in
- Min. Height
- 22 in
- Max. Height
- 32 in
- Adjustable Height - Stands
- Yes
- Roller Width
- 16 in
- Height Adjustment (In.)
- 22 to 32
- Overall Length
- 17 in
- Overall Width
- 14 in
- Roller Dia.
- 1.88 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Material Support Stand, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 16 in Roller Width, 22 in Min. Height, 32 in Max. Height, Steel Stand Material, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.