Action Zoom 10-22X50 Binoculars With Neck Strap, Case & Caps
- Mfr # 16811
- Zoro # G323720774
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7.9 in
Width
2.6 in
Length
8 in
Includes
Binoculars, Eyepiece lens cap, Objective lens cap, Neck strap, Case, Warranty card, User manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16811
- Zoro #
- G323720774
- UPC #
- 18208168118
- Country of Origin
- China
Dimensions
- Height
- 7.9 in
- Width
- 2.6 in
- Length
- 8 in
Details
- Item
- Binoculars
- Color
- Black
- Includes
- Binoculars, Eyepiece lens cap, Objective lens cap, Neck strap, Case, Warranty card, User manual
- Material
- Aluminum Alloy, Rubber, Glass
Description
From wide-angle scanning to powerful close-ups, the Nikon ACTION Zoom 10-22x50 Binoculars let you adjust your view to the moment. A smooth zoom lever makes it easy to dial in the right magnification, while large 50-mm objective lenses with Nikon’s multilayer-coated optics deliver bright, clear views across the entire zoom range. Start with a wide 10x view to scan for birds & wildlife. Once you locate your subject, zoom all the way up to 22x for an extremely close view that reveals the finest details.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.